Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Quick shine wax

For detailed information, other images and documents, please select individual articles from the following table.

Quick shine wax

The quick shine wax was developed to give paintwork a high-shine finish. Developed based on carnauba wax and special resins that promote restoration, conservation and maintenance.

See product details

Available in 2 versions
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
Features


  • Solvent- and abrasive-free wax.

  • Does not blemish plastic, rubber or glass.

  • Can be applied even if the vehicle is wet.

  • Eliminates minor scratches, covers imperfections and restores an intense shine to paintwork.

  • Practical and cost effective.

  • Pleasant scent.


Advantages


  • Product ready for use.

  • Can be applied on all types of paint (vehicles and domestic use).

  • Instant, intense shine.

  • Easy to apply, takes 15 minutes to cover an entire car.
Notice

Do not apply on porous surfaces.

500 ml size: from approx. 5 to 7 medium-sized vehicles. 5 L size: from approx. 50 to 70 medium-sized vehicles.

These instructions are merely recommendations based on our experience. We recommend performing tests prior to use for each new type of application or surface to be treated. Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.